Folding Guard
4 Sided Room Kit
- Zoro #: G2648055
- Mfr #: 7A591
Hover or click to zoom Tap to zoom
Key Features
- Item: Wire Partition Kit
- Door Size: 4 ft W x 8 ft H
- Type: Predesigned 4 Sided
- Includes: Cylinder lock and keys, installation instructions and door hardware
- Room Size Width (Ft.): 16
- Room Size Height: 8 ft
- Room Size Depth: 12 ft
- Room Size Height (Ft.): 8
$3,218.12
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $3,218.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Folding Guard #7A591 Specifications
- Zoro #: G2648055
- Mfr #: 7A591
- Item: Wire Partition Kit
- Door Size: 4 ft W x 8 ft H
- Type: Predesigned 4 Sided
- Includes: Cylinder lock and keys, installation instructions and door hardware
- Room Size Width (Ft.): 16
- Room Size Height: 8 ft
- Room Size Depth: 12 ft
- Room Size Height (Ft.): 8
- Room Size Width: 16 ft
- Wall Thickness: 2-53/64 in
- Room Size Depth (Ft.): 12
- Door Size (Ft.): 4 ft. W x 8 ft. H
- Color: Silver
- Interior Width: 16 ft
- Wire Mesh Opening Width: 1 1/2 in
- Wire Opening Mesh WxH: 1 1/2 in x 3 in
- Interior Height: 8 ft
- Overall Exterior WxDxH: 16 ft x 12 ft 8 ft
- Interior Depth: 12 ft
- Wire Mesh Opening Height: 3 in
- Overall Exterior WxD: 16 ft x 12 ft
- Lock Type: Keyed Cylinder
- Number of Walls/Sides: 4
- Includes Ceiling Panel: No
- Lockable: Yes
- Product Type: Wire Partition Kit
- Ceiling Panel Included: Without Ceiling Panel
- Overall Interior WxDxH: 16 ft x 12 ft x 8 ft
- Country of Origin (subject to change): United States
Description
Wire Partition Kit, Wire Mesh Opening Height 3 in, Wire Mesh Opening Width 1 1/2 in, Number of Walls/Sides 4, Silver, Overall Depth 12 ft, Overall Height 8 ft, Overall Width 16 ft, Includes Ceiling Panel No, Door Height 8 ft, Door Width 4 ft, Zinc Plated, Lockable Yes, Lock Type Keyed Cylinder, Includes Door Hardware, Keys
Reviews of Folding Guard #7A591
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FOLDING GUARD Wire Partition Panel, 8 x 2 ft, Galvanized 8X2
- FOLDING GUARD 4 Sided Room Kit 7A590
- FOLDING GUARD Wire Partition Line Post, 3-1/2x1 Inx12ft LP-12
- FOLDING GUARD Wire Partition Hinged Door, 4 ft x 8 ft HS7 408R CYL
- FOLDING GUARD Wire Partition Post Extension, 4 ft XP4
- FOLDING GUARD Wire Room Kit, 3 Sides G16128-3
- FOLDING GUARD Wire Partition Panel, 5 ft x 12 ft 512
- FOLDING GUARD Partition, 5Ftwx12Fth W/Drop Service Wdow 512DW
- FOLDING GUARD Wire Partition Panel, 3 ft x 12 ft 312
- GLOBAL EQUIPMENT 7' W Machinery Wire Fence Partition Panel G0705
- WIRECRAFTERS Woven Part Cage, 10ft6inWx16ft6inD, 1Sided 1081
- Folding Guard Wire Rooms and Partitions