Folding Guard
4 Sided Room Kit
- Zoro #: G3504392
- Mfr #: 7A592
Tap to zoom
Hover or click to zoom
$2,877.67
- Item: Wire Partition Kit
- Door Size: 4 ft W x 8 ft H
- Type: Predesigned 4 Sided
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $2,877.67
Folding Guard #7A592 Specifications
- Zoro #: G3504392
- Mfr #: 7A592
- Item: Wire Partition Kit
- Door Size: 4 ft W x 8 ft H
- Type: Predesigned 4 Sided
- Includes: Cylinder lock and keys, installation instructions and door hardware
- Wall Thickness: 2-53/64 in
- Room Size Width: 16 ft
- Room Size Height: 8 ft
- Door Size (Ft.): 4 ft. W x 8 ft. H
- Room Size Depth (Ft.): 16
- Room Size Width (Ft.): 16
- Room Size Height (Ft.): 8
- Room Size Depth: 16 ft
- Color: Silver
- Overall Exterior WxD: 16 ft x 16 ft
- Lockable: Yes
- Wire Opening Mesh WxH: 1 1/2 in x 3 in
- Number of Walls/Sides: 4
- Overall Interior WxDxH: 16 ft x 16 ft x 8 ft
- Overall Exterior WxDxH: 16 ft x 16 ft 8 ft
- Wire Mesh Opening Width: 1 1/2 in
- Product Type: Wire Partition Kit
- Lock Type: Keyed Cylinder
- Interior Width: 16 ft
- Includes Ceiling Panel: No
- Wire Mesh Opening Height: 3 in
- Ceiling Panel Included: Without Ceiling Panel
- Interior Depth: 16 ft
- Interior Height: 8 ft
- Country of Origin (subject to change): United States
Description
Wire Partition Kit, Predesigned 4 Sided, Room Size Height 8 ft, Room Size Width 16 ft, Room Size Depth 16 ft, Door Size 4 ft W x 8 ft H, Wall Thickness 2-53/64 in, Includes Cylinder lock and keys, installation instructions and door hardware
Reviews of Folding Guard #7A592
Explore more
- Folding Guard Wire Partition Hinged Door, 3 ft x 12 ft HS7 312R CYL
- Folding Guard Wire Partition Hinged Door, 4 ft x 12 ft HS7 412R CYL
- Folding Guard Slide Door, Steel, 3-53/64 ft. W Overall QF-S48-MR-G
- Folding Guard Bi- Parting 4Ftw X 10Fth Full Height SPF-810
- Folding Guard Wire Partition Line Post, 4-1/2x1 Inx10ft LP-10
- Folding Guard Wire Partition Post Extension, 2 ft XP2
- Folding Guard Slide Door, Steel, 7-53/64 ft. W Overall QF-S88-MR-G
- Folding Guard Single 5Ftw X 7Fth Slide Door SS7-512
- Velox Machine Guard Post, 2-1/2" W x 6 ft. H XG5506T
- Wirecrafters Woven Wire Partition, 2 Sided, hinged door 12122
- Wirecrafters Physical Barrier Run Post, 4Inx5ft3-1/4In RP5
- Folding Guard Wire Rooms and Partitions