Skip to Main Content
customer-service Help
Folding Guard

Adjustable Corner Post 12Ft Machine Gray

Feedback Help us improve our product images
$197.24
  • Item: Wov-N-Wire Adjustable Corner Post 12Ft Machine Gray
  • Material: Steel
  • Finish: Powder Coated
See full product details
This item ships free.
Total: $197.24

Folding Guard #APC-12 Specifications

  • Item: Wov-N-Wire Adjustable Corner Post 12Ft Machine Gray
  • Material: Steel
  • Finish: Powder Coated
  • Color: Gray
  • Compatible Brand and Series: Folding Guard Wov-N-Wire
  • Post Depth: 1 1/4 in
  • Post Style: Corner
  • Footplate Depth: 5 in
  • Compatible Manufacturer Model Number: AP-12, HS7-312, HS7-412, HP8-612, HP8-812, 512, 412, 312, 212, 112, SSF-512, SSF-612, SSF-812, SSF-1012, SS7-312, SS7-412, SS7-512, SS7-612, SPF-812, SPF-1012
  • Product Type: Adjustable Corner Posts
  • Footplate Width: 9 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Wov-N-Wire Adjustable Corner Post 12Ft Machine Gray

Reviews of Folding Guard #APC-12