Skip to Main Content
customer-service Help
Folding Guard

Adjustable Panel, 2-1/2 to 13 In x 10 ft

Folding Guard Adjustable Panel, 2-1/2 to 13 In x 10 ft AP-10
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$412.66
  • Wire Room Components: Wire Partition Panels
  • Item: Adjustable Gap Panel
  • Material: Steel
See full product details
This item ships free.
Total: $412.66

Folding Guard #AP-10 Specifications

  • Wire Room Components: Wire Partition Panels
  • Item: Adjustable Gap Panel
  • Material: Steel
  • Overall Height: 10 ft
  • Overall Width: 2 1/2 in to 1 ft 1 in
  • Gauge: 13 ga
  • Finish: Powder Coated
  • Panel Width: 2-1/2 to 13"
  • Panel Height: 10.0 ft.
  • Color: Gray
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Wire Mesh Opening HxW: 1 1/2 in x 1 1/2 in
  • Opening Type: Sliding
  • Component Type: Adjustable Gap Panel
  • Includes Mounting Hardware: Yes
  • Compatible Brand and Series: Folding Guard Woven-Wire
  • Wire Mesh Opening Height: 1 1/2 in
  • Overall Dimensions: 10 ft H x 13 in W
  • Product Type: Woven-Wire Partition Components
  • Component1: Adjustable Gap
  • Mesh Shape: Diamond
  • Wire Thickness: 3/32 in
  • Wire Mesh Opening Width: 1 1/2 in
  • Method of Construction: Crimped
  • Panel Style: Adjustable Gap
  • Component2: Sliding Door
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Panel, Wire Partition Panels, Overall Width 2 1/2 in to 1 ft 1 in, Overall Height 10 ft, 13 ga, Metal, Powder Coated Finish, Color Gray

Reviews of Folding Guard #AP-10