Shop Alternate Products
This Product is Discontinued
Folding Guard
Bi- Parting 3Ftw X 7Fth Hinged Doors (Discontinued)
Mfr # HP7-607
Zoro # G0594365
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Finish Powder Coated
- Door Height 84 in
- Opening Type Hinged
- Product Type Hinged Door