Skip to Main Content
customer-service Help
Folding Guard

Bi- Parting 3Ftw X 8Fth Hinged Doors

Feedback Help us improve our product images
$2,684.40
  • Item: Wov-N-Wire Bi-Partin G 3Ft W X 8Ft H Hin Ged Doors With Cylinder Lock With 48In Transom - Swing Out Machine Gray
  • Material: Steel
  • Finish: Powder Coated
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $2,684.40

Folding Guard #HP8-612 Specifications

  • Item: Wov-N-Wire Bi-Partin G 3Ft W X 8Ft H Hin Ged Doors With Cylinder Lock With 48In Transom - Swing Out Machine Gray
  • Material: Steel
  • Finish: Powder Coated
  • Opening Type: Hinged
  • Lock Type: Cylinder
  • Product Type: Hinged Door
  • Compatible Brand and Series: Folding Guard , Wov-N-Wire
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Wov-N-Wire Bi-Partin G 3Ft W X 8Ft H Hin Ged Doors With Cylinder Lock With 48In Transom - Swing Out Machine Gray

Reviews of Folding Guard #HP8-612