Skip to Main Content
customer-service Help
Folding Guard

Corner Post, 1-1/4 In x 1-1/4 In x 12 ft

Folding Guard Corner Post, 1-1/4 In x 1-1/4 In x 12 ft PC-12
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$204.93
  • Wire Room Components: Wire Partition Posts
  • Item: Corner Post
  • Material: Steel
See full product details
This item ships free.
Total: $204.93

Folding Guard #PC-12 Specifications

  • Wire Room Components: Wire Partition Posts
  • Item: Corner Post
  • Material: Steel
  • Overall Height: 12 ft.
  • Overall Width: 1-1/4"
  • Gauge: 12 ga.
  • Finish: Powder Coated
  • Includes: 1/4" Bolt Holes
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Post Width: 1-1/4" x 1-1/4"
  • Post Height: 12 ft.
  • Color: Gray
  • Overall Depth: 1-1/4"
  • Compatible Manufacturer Model Number: AP-12, HS7-312, HS7-412, HP8-612, HP8-812, 512, 412, 312, 212, 112, SSF-512, SSF-612, SSF-812, SSF-1012, SS7-312, SS7-412, SS7-512, SS7-612, SPF-812, SPF-1012
  • Post Style: Corner Post
  • Footplate Depth: 5 in
  • Product Type: Corner
  • Footplate Width: 9 in
  • Compatible Brand and Series: Folding Guard Wov-N-Wire
  • Post Depth: 1 1/4 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Corner Post, Wire Partition Posts, Overall Width 1-1/4 In., Overall Height 12 ft., 12 ga., Steel, Powder Coated Finish, Color Gray, Overall Depth 1-1/4 In., Includes 1/4 In. Bolt Holes

Reviews of Folding Guard #PC-12