Skip to Main Content
customer-service Help
Folding Guard

Corner Post, 1-1/4 In x 1-1/4 In x 8 ft

Folding Guard Corner Post, 1-1/4 In x 1-1/4 In x 8 ft PC-8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$94.88
  • Wire Room Components: Wire Partition Posts
  • Item: Corner Post
  • Material: Steel
See full product details
This item ships free.
Total: $94.88

Folding Guard #PC-8 Specifications

  • Wire Room Components: Wire Partition Posts
  • Item: Corner Post
  • Material: Steel
  • Overall Height: 8 ft
  • Overall Width: 1 1/4 in
  • Gauge: 14 ga
  • Finish: Powder Coated
  • Includes: 1/4 in Bolt Holes
  • Overall Depth: 1 1/4 in
  • Post Height: 8 ft.
  • Color: Gray
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Post Width: 1-1/4" x 1-1/4"
  • Overall Dimensions: 8 ft H
  • Includes Mounting Hardware: Yes
  • Component Type: Corner Post
  • Compatible Brand and Series: Folding Guard Wov-N-Wire
  • Footplate Width: 9 in
  • Mounting Hole Diameter: 1/4 in
  • Product Type: Post
  • Footplate Depth: 5 in
  • Post Style: Corner Post
  • Component1: PostCorner Post
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Corner Post, Wire Partition Posts, Overall Width 1 1/4 in, Overall Height 8 ft, 14 ga, Steel, Powder Coated Finish, Color Gray, Overall Depth 1 1/4 in, Includes 1/4 in Bolt Holes

Reviews of Folding Guard #PC-8