Folding Guard
Partition, 5Ftwx12Fth W/Drop Service Wdow
- Zoro #: G3291036
- Mfr #: 512DW
Key Features
- Item: Drop-In Panel
- Material: Steel
- Color: Gray
- Wire Thickness: 10 ga
- Wire Mesh Opening Height: 1 1/2 in
- Wire Mesh Opening Width: 1 1/2 in
- Compatible Brand and Series: Folding Guard Wov-N-Wire
- Product Type: Woven-Wire Partition Components
$879.00
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $879.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Folding Guard #512DW Specifications
- Zoro #: G3291036
- Mfr #: 512DW
- Item: Drop-In Panel
- Material: Steel
- Color: Gray
- Wire Thickness: 10 ga
- Wire Mesh Opening Height: 1 1/2 in
- Wire Mesh Opening Width: 1 1/2 in
- Compatible Brand and Series: Folding Guard Wov-N-Wire
- Product Type: Woven-Wire Partition Components
- Mesh Shape: Diamond
- Panel Style: Drop-In
- Overall Dimensions: 12 ft H x 60 in W
- Wire Mesh Opening HxW: 1 1/2 in x 1 1/2 in
- Component1: Drop-In
- Country of Origin (subject to change): Mexico
Description
Woven-Wire Partition Components, Wire Mesh Opening Width 1 1/2 in, Wire Mesh Opening Height 1 1/2 in, Panel Style Drop-In, Mesh Shape Diamond, Includes Service Window & Shelf: 16 1/2 x 24 in, Overall Height 12 ft, Overall Width 60 in, Steel, Powder-Coated, Gray, Wire Thickness 10 ga, Compatible Brand and Series Folding Guard Wov-N-Wire, Standards ADA Complaint
Reviews of Folding Guard #512DW
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FOLDING GUARD 2 Sided Room Kit 7A601
- FOLDING GUARD Wire Partition Panel, 4 ft x 12 ft 412
- FOLDING GUARD Corner Post, 1-1/4 In x 1-1/4 In x 8 ft PC-8
- FOLDING GUARD Adjustable Panel, 2-1/2 to 13 In x 8 ft AP-8
- FOLDING GUARD Wire Partition Panel, 5 ft x 10 ft 510
- FOLDING GUARD 3 Sided Room Kit, Room Size Height: 8 ft. 7A596
- FOLDING GUARD Adjustable Corner Post 12Ft Machine Gray APC-12
- FOLDING GUARD Partition, 5Ftwx8Fth W/Drop Service Wdow 508DW
- FOLDING GUARD Wire Partition Panel, 5 ft x 12 ft 512
- HUSKY RACK & WIRE Wire Partition Sliding Door, 10 ft x 8 ft W541008
- WIRECRAFTERS Double Hinged Gate, 8 ft x 7 ft 3-1/4 In DHD8712
- Folding Guard Wire Rooms and Partitions