Skip to Main Content
customer-service Help
Folding Guard

Partition, 5Ftwx8Fth W/Drop Service Wdow

Feedback Help us improve our product images
$640.28
  • Item: Drop-In Panel
  • Material: Steel
  • Color: Gray
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $640.28

Folding Guard #508DW Specifications

  • Item: Drop-In Panel
  • Material: Steel
  • Color: Gray
  • Wire Mesh Opening Width: 1 1/2 in
  • Wire Thickness: 10 ga
  • Wire Mesh Opening Height: 1 1/2 in
  • Panel Style: Drop-In
  • Compatible Brand and Series: Folding Guard Wov-N-Wire
  • Mesh Shape: Diamond
  • Product Type: Woven-Wire Parition Components
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wov-N-Wire 5Ft W X 8Ft H Partition With Drop Service Win Dow And Shelf 16-12In X 24In Machine Gray

Reviews of Folding Guard #508DW