Skip to Main Content
customer-service Help
Folding Guard

Single 5Ftw X 12Fth Slide Full

Feedback Help us improve our product images
$1,407.15
  • Item: Wov-N-Wire Single 5Ft W X 12Ft H Slide Full Height Door With Cylinder Lock - Lock Right Machine Gray
  • Material: Steel
  • Finish: Powder Coated
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,407.15

Folding Guard #SSF-512 Specifications

  • Item: Wov-N-Wire Single 5Ft W X 12Ft H Slide Full Height Door With Cylinder Lock - Lock Right Machine Gray
  • Material: Steel
  • Finish: Powder Coated
  • Lock Type: Cylinder
  • Compatible Brand and Series: Folding Guard , Wov-N-Wire
  • Opening Type: Sliding
  • Product Type: Slide Door
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Wov-N-Wire Single 5Ft W X 12Ft H Slide Full Height Door With Cylinder Lock - Lock Right Machine Gray

Reviews of Folding Guard #SSF-512