Skip to Main Content
customer-service Help

Slide Door, Steel, 2-53/64 ft. W Overall

Folding Guard Slide Door, Steel, 2-53/64 ft. W Overall QF-S38-MR-G
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$883.69
  • Wire Room Components: Wire Partition Doors
  • Item: Slide Door
  • Material: Steel
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Folding Guard #QF-S38-MR-G Specifications

  • Wire Room Components: Wire Partition Doors
  • Item: Slide Door
  • Material: Steel
  • Overall Height: 2 53/64 ft
  • Overall Width: 2 53/64 ft
  • Door Height: 7 53/64 in
  • Door Width: 2 53/64 ft
  • Gauge: 10 ga
  • Finish: Powder Coated
  • Includes: (2) Keys, Hardware Kit
  • Function: Fence Accessory
  • For Use With: Posts, Qwik-Fence(R) Panels
  • Color: Silver
  • Overall Depth: 2 53/64 in
  • Base Plate Depth: 6 in
  • Base Plate Width: 2 in
  • Post Material: Steel Tubing
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slide Door, Wire Partition Doors, Overall Width 2 53/64 ft, Overall Height 2 53/64 ft, Door Width 2 53/64 ft, Door Height 7 53/64 in, Fence Accessory, 10 ga, Steel, Powder Coated Finish, Color Silver, Overall Depth 2 53/64 in, Base Plate Width 2 in, Base Plate Depth 6 in, Post Material Steel Tubing, For Use With Posts, Qwik-Fence(R) Panels, Includes (2) Keys, Hardware Kit

Reviews of Folding Guard #QF-S38-MR-G