Skip to Main Content
customer-service Help
Folding Guard

Standard Component Panel 21/2

Feedback Help us improve our product images
$235.58
  • Item: Adjustable Panel
  • Material: Steel
  • Color: Gray
See full product details
This item ships free.
Total: $235.58

Folding Guard #AP-12 Specifications

  • Item: Adjustable Panel
  • Material: Steel
  • Color: Gray
  • Wire Mesh Opening Width: 1 1/2 in
  • Panel Style: Adjustable
  • Wire Mesh Opening Height: 1 1/2 in
  • Number of Subpanels: 1
  • Compatible Brand and Series: Folding Guard Wov-N-Wire
  • Product Type: Woven-Wire Parition Components
  • Wire Thickness: 10 ga
  • Mesh Shape: Diamond
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wov-N-Wire Standard Component Adjustable Panel 2-1/2In To 13In X 12Ft H Machine Gray

Reviews of Folding Guard #AP-12