DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wire Partition Hinged Door, 3 ft x 8 ft

FOLDING GUARD| Zoro #: G1200753| Mfr #: H3

$309.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Door Height: 8.0 ft.
Includes: Transom and Cylinder Lock with 2 Keys
Item: Hinged Door
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200753 Mfr #: H3
Door Height: 8.0 ft.Includes: Transom and Cylinder Lock with 2 Keys
Item: Hinged DoorWire Room Components: Wire Partition Doors
Gauge: 8 ga.Material: Welded Wire
Finish: GalvanizedGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Door Type: SwingDoor Width: 3.0 ft.
Country of Origin (subject to change): United States

Description

Hinged Door, Wire Partition Doors, Door Width 3.0 ft., Door Height 8.0 ft., 8 ga., Welded Wire, Galvanized Finish, Includes Transom and Cylinder Lock with 2 Keys

Reviews