Skip to Main Content
customer-service Help
Folding Guard

Wire Partition Hinged Door, 4 ft x 10 ft

Folding Guard Wire Partition Hinged Door, 4 ft x 10 ft HS7 410R CYL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,154.91
  • Wire Room Components: Wire Partition Doors
  • Item: Hinged Door
  • Material: Steel
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $1,154.91

Folding Guard #HS7 410R CYL Specifications

  • Wire Room Components: Wire Partition Doors
  • Item: Hinged Door
  • Material: Steel
  • Overall Height: 10 ft
  • Overall Width: 4 ft
  • Door Height: 6 ft 7 1/2 in
  • Door Width: 3 ft 10 in
  • Gauge: 10 ga
  • Finish: Powder Coated
  • Includes: 3 ft Transom and Cylinder Lock with 2 Keys
  • Overall Depth: 1 1/4 in
  • Color: Gray
  • Door Type: Swing
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Opening Type: Hinged
  • Includes Mounting Hardware: Yes
  • Handle Type: Knob, Lever
  • Product Type: Hinged Door
  • Overall Dimensions: 10 ft H x 48 in W x 1 1/4 in D
  • Component Type: Hinged Door
  • Mounting Hardware Included: 1/4"-14 x 1 1/4 in Slotted Head Screw, 1/4"-20 Hex Nuts, 1/4"-20 x 1 1/4 in Carriage Bolt, 1/4"-20 x 1 3/4 in Hex Head Bolt, 1/4"-20 x 2.3 in Hook, 3/8"-16 Nut, 3/8"-16 x 2 1/4 in Concrete Anchor, Plastic Anchor
  • Component1: Hinged Door
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hinged Door, Wire Partition Doors, Overall Width 4 ft, Overall Height 10 ft, Door Width 3 ft 10 in, Door Height 6 ft 7 1/2 in, 10 ga, Woven Wire, Powder Coated Finish, Color Gray, Overall Depth 1 1/4 in, Includes 3 ft Transom and Cylinder Lock with 2 Keys

Reviews of Folding Guard #HS7 410R CYL