Folding Guard
Wire Partition Line Post, 3-1/2x1 Inx12ft
- Zoro #: G1986813
- Mfr #: LP-12
Hover or click to zoom Tap to zoom
Key Features
- Wire Room Components: Wire Partition Posts
- Item: Post
- Material: Steel
- Overall Height: 12 ft.
- Overall Width: 1"
- Gauge: 12 ga.
- Finish: Powder Coated
- Includes: 5" x 9" Foot Plate
$179.73
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $179.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Folding Guard #LP-12 Specifications
- Zoro #: G1986813
- Mfr #: LP-12
- Wire Room Components: Wire Partition Posts
- Item: Post
- Material: Steel
- Overall Height: 12 ft.
- Overall Width: 1"
- Gauge: 12 ga.
- Finish: Powder Coated
- Includes: 5" x 9" Foot Plate
- Color: Gray
- Base Plate Width: 9"
- Overall Depth: 3-1/2"
- Post Width: 3-1/2" x 1"
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Post Height: 12 ft.
- Base Plate Depth: 5"
- Footplate Depth: 5 in
- Post Depth: 1 1/4 in
- Compatible Manufacturer Model Number: AP-12, HS7-312, HS7-412, HP8-612, HP8-812, 512, 412, 312, 212, 112, SSF-512, SSF-612, SSF-812, SSF-1012, SS7-312, SS7-412, SS7-512, SS7-612, SPF-812, SPF-1012
- Footplate Width: 9 in
- Post Style: Inline
- Compatible Brand and Series: Folding Guard Wov-N-Wire
- Product Type: Line Post
- Country of Origin (subject to change): Mexico
Description
Product Type Line Post, Powder Coated, Overall Height 12 ft, Post Depth 1 1/4 in, Post Width 1 1/4 in, Gray, Steel, Compatible Brand and Series Folding Guard Wov-N-Wire, Compatible Manufacturer Model Number AP-12, HS7-312, HS7-412, HP8-612, HP8-812, 512, 412, 312, 212, 112, SSF-512, SSF-612, SSF-812, SSF-1012, SS7-312, SS7-412, SS7-512, SS7-612, SPF-812, SPF-1012, Footplate Depth 5 in, Footplate Width 9 in, Inline
Reviews of Folding Guard #LP-12
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FOLDING GUARD 3 Sided Room Kit 7A597
- FOLDING GUARD Wire Room Kit, 4 Sides G16128-4
- FOLDING GUARD Wire Partition Hinged Door, 4 ft x 8 ft HS7 408R CYL
- FOLDING GUARD Wire Partition Sliding Door, 8 ft x 10 ft SSF 810 CYL
- FOLDING GUARD Wire Partition T-Joint Kit TJK
- FOLDING GUARD Wire Room Kit, 4 Sides G1288-4
- FOLDING GUARD Corner Post, 1-1/4 In x 1-1/4 In x 10 ft PC-10
- FOLDING GUARD Single 5Ftw X 12Fth Slide Full SSF-512
- FOLDING GUARD Partition, 5Ftwx8Fth W/Drop Service Wdow 508DW
- RAPIDWIRE Welded Partition Cage, 8 ft. 6inW, 3 Sided 810103W
- GLOBAL EQUIPMENT Global Industrial„¢ Wire Grid Panel 60" x 24" Poly-Green 933CP14GZ
- Folding Guard Wire Rooms and Partitions