Folding Guard
Wire Partition Line Post, 4-1/2x1 Inx10ft
- Zoro #: G1987139
- Mfr #: LP-10
Hover or click to zoom Tap to zoom
Key Features
- Wire Room Components: Wire Partition Posts
- Item: Post
- Material: Steel
- Overall Height: 10 ft
- Overall Width: 1 in
- Gauge: 12 ga
- Finish: Powder Coated
- Includes: 5 in x 9 in Foot Plate
$107.34
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Subtotal: $107.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Folding Guard
- MFR #LP-10
- Zoro #G1987139
- Country of OriginMexico
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 10 ft |
Overall Width | 1 in |
Base Plate Depth | 5 in |
Base Plate Width | 9 in |
Post Height | 10 ft. |
Post Width | 4-1/2" x 1" |
Overall Depth | 4 1/2 in |
Overall Dimensions | 10 ft H |
Footplate Width | 9 in |
Footplate Depth | 5 in |
Details
Wire Room Components | Wire Partition Posts |
Item | Post |
Material | Steel |
Gauge | 12 ga |
Finish | Powder Coated |
Includes | 5 in x 9 in Foot Plate |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Color | Gray |
Compatible Brand and Series | Folding Guard Wov-N-Wire |
Component Type | Line Post |
Includes Mounting Hardware | Yes |
Product Type | Post |
Post Style | Line Post |
Component1 | PostLine Post |
Description
Product Type Post, Powder Coated, Overall Height 10 ft, Gray, Steel, Includes Sliding Door, Includes Mounting Hardware Yes, Compatible Brand and Series Folding Guard Wov-N-Wire, Footplate Depth 5 in, Footplate Width 9 in, Line Post
Reviews of Folding Guard #LP-10
Explore more
- FOLDING GUARD Wire Partition Post Extension, 4 ft XP4
- FOLDING GUARD Wire Room Kit, 2 Sides G16128-2
- FOLDING GUARD Wire Partition Hinged Door, 4 ft x 8 ft HS7 408R CYL
- FOLDING GUARD 4 Sided Room Kit 6H371 6H365 6H367 6H374
- FOLDING GUARD Slide Door, Steel, 4-53/64 ft. W Overall QF-S58-MR-G
- FOLDING GUARD Options/Accessories 96 Cappg Channel QFCC-96
- FOLDING GUARD Wire Partition Hinged Door, 4 ft x 10 ft HS7 410R CYL
- FOLDING GUARD Wire Partition Panel, 1 ft x 10 ft 110
- FOLDING GUARD Wire Partition Sliding Door, 8 ft x 8 ft SSF 808 CYL
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x15x10 without Roof - 2 Sides 603287
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x10x8 without Roof - 3 Sides 603291
- Folding Guard Wire Rooms and Partitions