Skip to Main Content
customer-service Help
Folding Guard

Wire Partition Panel, 1 ft x 12 ft

Folding Guard Wire Partition Panel, 1 ft x 12 ft 112
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$697.53
  • Wire Room Components: Wire Partition Panels
  • Item: Woven-Wire Parition Components
  • Material: Steel
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $697.53

Folding Guard #112 Specifications

  • Wire Room Components: Wire Partition Panels
  • Item: Woven-Wire Parition Components
  • Material: Steel
  • Overall Height: 12 ft.
  • Overall Width: 1 ft.
  • Gauge: 10 ga.
  • Finish: Powder Coated
  • Panel Height: 12.0 ft.
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Panel Width: 12"
  • Color: Gray
  • Wire Mesh Opening Width: 1 1/2 in
  • Wire Mesh Opening Height: 1 1/2 in
  • Wire Thickness: 10 ga
  • Mesh Shape: Diamond
  • Product Type: Woven-Wire Parition Components
  • Compatible Brand and Series: Folding Guard Wov-N-Wire
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Panel, Wire Partition Panels, Overall Width 1 ft., Overall Height 12 ft., 10 ga., Woven Wire, Powder Coated Finish, Color Gray

Reviews of Folding Guard #112