Folding Guard
Wire Partition Panel, 2 ft x 10 ft
- Zoro #: G1987078
- Mfr #: 210
Hover or click to zoom Tap to zoom
Key Features
- Wire Room Components: Wire Partition Panels
- Item: Full Height Panel
- Material: Steel
- Overall Height: 10 ft
- Overall Width: 2 ft
- Gauge: 10 ga
- Finish: Powder Coated
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
$213.00
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Subtotal: $213.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Folding Guard #210 Specifications
- Zoro #: G1987078
- Mfr #: 210
- Wire Room Components: Wire Partition Panels
- Item: Full Height Panel
- Material: Steel
- Overall Height: 10 ft
- Overall Width: 2 ft
- Gauge: 10 ga
- Finish: Powder Coated
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Color: Gray
- Panel Width: 24"
- Panel Height: 10.0 ft.
- Opening Type: Sliding
- Mesh Shape: Diamond
- Wire Mesh Opening Height: 1 1/2 in
- Overall Dimensions: 10 ft H x 24 in W
- Includes Mounting Hardware: Yes
- Wire Thickness: 3/32 in
- Wire Mesh Opening HxW: 1 1/2 in x 1 1/2 in
- Wire Mesh Opening Width: 1 1/2 in
- Component Type: Full Height Panel
- Product Type: Woven-Wire Partition Components
- Compatible Brand and Series: Folding Guard Woven-Wire
- Component1: Full Height
- Method of Construction: Crimped
- Panel Style: Full Height
- Component2: Sliding Door
- Country of Origin (subject to change): Mexico
Description
Woven-Wire Partition Components, Wire Mesh Opening Height 1 1/2 in, Wire Mesh Opening Width 1 1/2 in, Powder Coated, Overall Height 10 ft, Overall Width 24 in, Gray, Includes Mounting Hardware Yes, Steel, Wire Thickness 3/32 in, Method of Construction Crimped, Compatible Brand and Series Folding Guard Woven-Wire, Diamond, Sliding
Reviews of Folding Guard #210
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FOLDING GUARD Wire Partition T-Joint Kit TJK
- FOLDING GUARD 3 Sided Room Kit, Room Size Height: 8 ft. 7A596
- FOLDING GUARD Wire Partition Panel, 1 ft x 10 ft 110
- FOLDING GUARD Corner Post, 1-1/4 In x 1-1/4 In x 8 ft PC-8
- FOLDING GUARD 2 Sided Room Kit 7A602
- FOLDING GUARD Wire Partition Panel, 4 ft x 12 ft 412
- FOLDING GUARD Wire Partition Panel, 3 ft x 12 ft 312
- FOLDING GUARD Single 5Ftw X 12Fth Slide Full SSF-512
- FOLDING GUARD Panel 1- 1/4In X 2- 1/2In 10 Ga. SAF-4694
- WIRECRAFTERS Partition Panel, 5 ft x 4ft, Powder Coated 512RW
- VELOX Wire Partition Panel, 82 In x 66 In X08266
- Folding Guard Wire Rooms and Partitions