Skip to Main Content
customer-service Help
Folding Guard

Wire Partition Panel, 5 ft x 8 ft

Folding Guard Wire Partition Panel, 5 ft x 8 ft 508
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$269.36
  • Wire Room Components: Wire Partition Panels
  • Item: Full Height Panel
  • Material: Steel
See full product details
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Total: $269.36

Folding Guard #508 Specifications

  • Wire Room Components: Wire Partition Panels
  • Item: Full Height Panel
  • Material: Steel
  • Overall Height: 8 ft
  • Overall Width: 5 ft
  • Gauge: 10 ga
  • Finish: Powder Coated
  • Panel Width: 60"
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Color: Gray
  • Panel Height: 8.0 ft.
  • Overall Dimensions: 8 ft H x 60 in W
  • Wire Mesh Opening Width: 1 1/2 in
  • Product Type: Woven-Wire Partition Components
  • Component1: Full Height
  • Method of Construction: Crimped
  • Includes Mounting Hardware: Yes
  • Opening Type: Sliding
  • Component Type: Full Height Panel
  • Wire Mesh Opening Height: 1 1/2 in
  • Wire Thickness: 3/32 in
  • Wire Mesh Opening HxW: 1 1/2 in x 1 1/2 in
  • Mesh Shape: Diamond
  • Compatible Brand and Series: Folding Guard Woven-Wire
  • Panel Style: Full Height
  • Component2: Sliding Door
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Panel, Wire Partition Panels, Overall Width 5 ft, Overall Height 8 ft, 10 ga, Woven Wire, Powder Coated Finish, Color Gray

Reviews of Folding Guard #508