Folding Guard
Wire Partition Service Window Kit
- Zoro #: G2129815
- Mfr #: WIR SWK GRY
Tap to zoom
Hover or click to zoom
$373.03
- Wire Room Components: Wire Partition Hardware and Accessories
- Item: Wire Partition Service Window Kit
- Material: Woven Wire
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Total: $373.03
Folding Guard #WIR SWK GRY Specifications
- Zoro #: G2129815
- Mfr #: WIR SWK GRY
- Wire Room Components: Wire Partition Hardware and Accessories
- Item: Wire Partition Service Window Kit
- Material: Woven Wire
- Gauge: 10 ga.
- Finish: Powder Coated
- Color: Gray
- Function: Provides thru door access
- Country of Origin (subject to change): Mexico
Description
Wire Partition Service Window Kit, Wire Partition Hardware and Accessories, Provides thru door access, 10 ga., Woven Wire, Powder Coated Finish, Color Gray
Reviews of Folding Guard #WIR SWK GRY
Explore more
- Folding Guard Wire Room Kit, 3 Sides G16128-3
- Folding Guard Options/Accessories 96 Cappg Channel QFCC-96
- Folding Guard Wire Partition Sliding Door, 8 ft x 12 ft SSF 812 CYL
- Folding Guard Wire Room Kit, 4 Sides G1288-4
- Folding Guard Wire Partition Wall Clamp Kit, Galvanized WK
- Folding Guard 4 Sided Room Kit 6H371 6H365 6H367 6H374
- Folding Guard 2 Sided Room Kit 7A601
- Folding Guard Bi- Parting 5Ftw X 10Fth Full Height SPF-1010
- Velox Machine Guard Hinged Door, 34-1/4 x 66 In XG2203066
- Faztek Safety Guarding Panel, 36 in W x 84 in H 22131
- Wov-N-Wire Extra High Partition Panel 2FtWX2FtH No 2-2NL
- Folding Guard Wire Rooms and Partitions