Skip to Main Content
customer-service Help
Folding Guard

Wire Partition Sliding Door, 12 x 12 ft

Folding Guard Wire Partition Sliding Door, 12 x 12 ft SS7 412 CYL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$738.44
  • Wire Room Components: Wire Partition Doors
  • Item: Sliding Door
  • Material: Woven Wire
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $738.44

Folding Guard #SS7 412 CYL Specifications

  • Wire Room Components: Wire Partition Doors
  • Item: Sliding Door
  • Material: Woven Wire
  • Overall Height: 12 ft.
  • Overall Width: 4 ft.
  • Door Height: 6 ft. 9"
  • Door Width: 4 ft.
  • Gauge: 10 ga.
  • Finish: Powder Coated
  • Includes: 5 ft. Transom and Cylinder Lock
  • Overall Depth: 1-1/4"
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Door Type: Sliding
  • Color: Gray
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Sliding Door, Wire Partition Doors, Overall Width 4 ft., Overall Height 12 ft., Door Width 4 ft., Door Height 6 ft. 9 In., 10 ga., Woven Wire, Powder Coated Finish, Color Gray, Overall Depth 1-1/4 In., Includes 5 ft. Transom and Cylinder Lock

Reviews of Folding Guard #SS7 412 CYL