Wire Partition Sliding Door, 4 ft x 8 ft

FOLDING GUARD| Zoro #: G2444111| Mfr #: S4

$388.48 /ea

This item ships free. Details.Standard ground shipping.
Material: Welded WireItem: Sliding DoorGauge: 8 ga.
Save 15%. Sign up for Z-mail.


Zoro #: G2444111 Mfr #: S4
Material: Welded WireItem: Sliding Door
Gauge: 8 ga.Wire Room Components: Wire Partition Doors
Door Width: 4.0 ft.Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Door Height: 8.0 ft.Finish: Galvanized
Door Type: SlidingIncludes: Cylinder Lock with 2 Keys
Country of Origin (subject to change): United States


Wire Partition Sliding Door, Wire Partition Doors and Gates, Door Type Sliding, Door Width 4.0 ft., Door Height 8.00 ft., 8 ga., Welded Wire, Galvanized Finish, Includes Cylinder Lock with 2 Keys