PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wire Partition Sliding Door, 6 ft x 8 ft

FOLDING GUARD| Zoro #: G1076765| Mfr #: S6

$583.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Welded WireItem: Sliding DoorGauge: 8 ga.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076765 Mfr #: S6
Material: Welded WireItem: Sliding Door
Gauge: 8 ga.Wire Room Components: Wire Partition Doors
Door Width: 6.0 ft.Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Door Height: 8.0 ft.Finish: Galvanized
Door Type: SlidingIncludes: Cylinder Lock with 2 Keys
Country of Origin (subject to change): United States

Description

Wire Partition Sliding Door, Wire Partition Doors and Gates, Door Type Sliding, Door Width 6.0 ft., Door Height 8.00 ft., 8 ga., Welded Wire, Galvanized Finish, Includes Cylinder Lock with 2 Keys

Reviews