Skip to Main Content
customer-service Help
Folding Guard

Wire Partition Sliding Door, 8 ft x 8 ft

Folding Guard Wire Partition Sliding Door, 8 ft x 8 ft SSF 808 CYL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,547.77
  • Wire Room Components: Wire Partition Doors
  • Item: Sliding Door
  • Material: Steel
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $1,547.77

Folding Guard #SSF 808 CYL Specifications

  • Wire Room Components: Wire Partition Doors
  • Item: Sliding Door
  • Material: Steel
  • Overall Height: 8 ft
  • Overall Width: 8 ft
  • Door Height: 8 ft
  • Door Width: 7 ft 9 1/2 in
  • Gauge: 10 ga
  • Finish: Powder Coated
  • Includes: Cylinder Lock
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Color: Gray
  • Overall Depth: 1 1/4 in
  • Door Type: Sliding
  • Opening Type: Sliding
  • Component1: Sliding Door
  • Handle Type: Knob, Lever
  • Lock Type: Cylinder
  • Component Type: Sliding Door
  • Mounting Hardware Included: 1/4"-14 x 1 1/4 in Slotted Head Screw, 1/4"-20 Hex Nuts, 1/4"-20 x 1 1/4 in Carriage Bolt, 1/4"-20 x 1 3/4 in Hex Head Bolt, 1/4"-20 x 2.3 in Hook, 3/8"-16 Nut, 3/8"-16 x 2 1/4 in Concrete Anchor, Plastic Anchor
  • Includes Mounting Hardware: Yes
  • Product Type: Slide Door
  • Overall Dimensions: 8 ft H x 96 in W x 1 1/4 in D
  • Component2: Sliding Door
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Sliding Door, Wire Partition Doors, Overall Width 8 ft, Overall Height 8 ft, Door Width 7 ft 9 1/2 in, Door Height 8 ft, 10 ga, Woven Wire, Powder Coated Finish, Color Gray, Overall Depth 1 1/4 in, Includes Cylinder Lock

Reviews of Folding Guard #SSF 808 CYL