Skip to Main Content
customer-service Help
Folding Guard

Wire Room Kit, 2 Sides

Folding Guard Wire Room Kit,  2 Sides G1288-2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,200.98
  • Item: Wire Room Kit
  • Door Size: 4 ft W x 8 ft H
  • Material: Steel
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $2,200.98

Folding Guard #G1288-2 Specifications

  • Item: Wire Room Kit
  • Door Size: 4 ft W x 8 ft H
  • Material: Steel
  • Type: Predesigned 2 Sided
  • Finish: Enamel
  • Lock: Cylinder
  • Includes: Door
  • Room Size Width: 12 ft
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Door Size (Ft.): 4 ft. W x 8 ft. H
  • Room Size Height (Ft.): 8
  • Room Size Depth: 8 ft
  • Room Size Width (Ft.): 12
  • Room Size Height: 8 ft
  • Room Size Depth (Ft.): 8
  • Color: Gray
  • Method of Construction: Woven
  • Interior Depth: 8 ft
  • Panel Mounting Type: Bolt-On
  • Product Type: Complete Wire Security Cages
  • Lock Type: Keyed Cylinder
  • Interior Height: 8 ft
  • Overall Exterior WxDxH: 12 ft x 8 ft 8 ft
  • Ceiling Panel Included: Without Ceiling Panel
  • Interior Width: 12 ft
  • Includes Mounting Hardware: Yes
  • Wire Opening Mesh WxH: 1 1/2 in x 1 1/2 in
  • Number of Walls/Sides: 2
  • Overall Exterior WxD: 12 ft x 8 ft
  • Includes Ceiling Panel: No
  • Lockable: Yes
  • Wire Mesh Opening Width: 1 1/2 in
  • Wire Mesh Opening Height: 1 1/2 in
  • Overall Interior WxDxH: 12 ft x 8 ft x 8 ft
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Wire Room Kit, Predesigned 2 Sided, Room Size Height 8 ft, Room Size Width 12 ft, Room Size Depth 8 ft, Door Size 4 ft W x 8 ft H, Cylinder Lock, Includes Door

Reviews of Folding Guard #G1288-2