Bronze, Dark Oxidized Satin Bronze Oil Rubbed, For Use With: 310-4-x Series Electric Strikes

  • Mfr # 310-4-1 24D 613

  • Zoro # G310046306


product price:  $1,255.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
For Use With
310-4-x Series Electric Strikes
Color
Dark Oxidized Satin Bronze Oil Rubbed
Width
2.5"
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310-4-1 24D 613
Zoro #
G310046306
UPC #
197163014835
Country of Origin
Mexico

Dimensions

Width
2.5"
Height
5.2"
Length
6"

Details

Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
310-4-x Series Electric Strikes
Color
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Includes
Electric Strikes

Description

Fail Secure, Complete 24VDC Electric Strike, Double, PK Keeper, 4-3/8 in. CTC Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.