Folgers
Coffee, Classic Roast, 48 oz Canister, PK6
- Zoro #: G7513399
- Mfr #: 2550000518

Tap to zoom
Hover or click to zoom
$181.19
pkg. of 6 ($30.20/ea)
- Beverage Package & Style: Canister
- Beverage Flavor: Classic Roast
- Beverage Format: Coffee
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $181.19
Folgers #2550000518 Specifications
- Zoro #: G7513399
- Mfr #: 2550000518
- Beverage Package & Style: Canister
- Beverage Flavor: Classic Roast
- Beverage Format: Coffee
- Capacity: 48 oz
- Net Weight: 22 lbs
- Country of Origin (subject to change): United States
Description
FolgersĀ® Coffee, Classic Roast, 48 oz Canister, 6/Carton
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Folgers #2550000518
Explore more
- Folgers Folgers 1850 9 oz. Ground Pioneer Blend, PK12 2550021518
- Folgers Folgers Regular Special Roast Coffee Filter Pack .9 oz., PK160 2550006900
- Folgers Caffeinated Regular Classic Roast Coffee Filter Pack 1.05 oz., PK160 2550006115
- Folgers Folgers Fraction Regular Classic Roast Coffee 1.4 oz., PK150 2550010114
- Folgers Folgers Decaffeinated Coffee Urn 5.4 oz., PK30 2550006218
- Folgers Folgers Regular Coffee Singles 3 oz., PK12 2550081121
- Folgers Folgers Decaffeinated Coffee Gemini 2.7 oz., PK50 2550006220
- Folgers Folgers Caffeinated Regular Coffee Urn 5.4 oz., PK30 2550006102
- Gold Emblem Gold Emblem Single Cup Hazelnut Coffee, PK72 17G69901377
- Kayo Kayo 1lbs Frothy Creamer And Topping, PK6 7046110144
- Pickwick Pickwick 1.41 oz. Genuine Green Tea, PK6 7046112508
- Folgers Coffee and Tea