KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coffee Packet, Ultra Roasted, Regular, PK42

FOLGERS| Zoro #: G1543963| Mfr #: 255006930

$33.88 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Beverage Package Style: Vacuum Pack
Item: Coffee
Individual Package Weight: 0.90 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1543963 Mfr #: 255006930
Beverage Package Style: Vacuum PackItem: Coffee
Individual Package Weight: 0.90 oz.Package Net Weight: 2.36 lb.
Beverage Format: GroundCaffeine Type: Caffeinated
Coffee Roast/Tea Type: MediumCountry of Origin (subject to change): United States

Description

Coffee, Beverage Package Style Vacuum Pack, Package Net Weight 2.36 lb., Individual Package Weight 0.90 oz., Caffeine Type Caffeinated, Coffee Roast/Tea Type Medium, Beverage Format Ground, Package Quantity 42

Reviews