- Home
- /
- Electrical Supplies
- /
- Generators
- /
- Portable Generators
- /
- 11,050W Dual Fuel Portable Generator with Switch & Go Technology
Ford
11,050W Dual Fuel Portable Generator with Switch & Go Technology
- Zoro #: G2840154
- Mfr #: FG11050PBE

Tap to zoom
Hover or click to zoom
$1,149.00
- Item: Portable Generator
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,149.00
Ford #FG11050PBE Specifications
- Zoro #: G2840154
- Mfr #: FG11050PBE
- Item: Portable Generator
- Country of Origin (subject to change): China
Description
The Ford FG11050PBE Dual Fuel Portable Generator has the power you need to weather the storm and the “Built Ford Tough” durability you can rely on. Its 457cc 4-Stroke, OHV engine can be run on either gasoline or liquid propane, and patented Switch & Go technology allows you to seamlessly switch between fuel sources while in operation. The rugged M-Frame design with drop-down handles and 10" Never-flat wheels provide optimal portability, so you can store and maneuver the unit with ease. · Peak: 11050W, Rated: 9000W GAS · Peak: 10500W, Rated: 8100W LPG · Engine Type: Single Cylinder, 4 Stroke, OHV, Air Cooled · 457cc · Electric Push Start & Recoil Start · (2) 120V 20A Duplex GFCI Outlets · (1) 120V 30A Twist-Lock (NEMA L5-30) Outlet · (1) 120V/240V 50A RV (NEMA L14-50R) Outlet · Drop-Down Handles & 10" Never-Flat Wheels · 6.6 Gallon Fuel Tank · 10 Hour Run time @ 50% Load GAS · 8 Hour Run time @ 50% Load LPG · INCLUDES: Quick Start Guide, User Manual, Spark Plug T Wrench, Combination Wrench, Phillips Screw Driver, 10W30 38oz. (1.1L) Engine Oil Funnel, Maintenance Free Battery & Propane Hose
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Ford #FG11050PBE
Explore more
- FORD 6250W Portable Gas-Powered Generator FG6250P
- FORD 4650W RV Ready Portable Gas-Powered Generator FG4650P
- FORD 7750W Portable Gas-Powered Generator with Electric Start FG7750PE
- SIEVERT 10800 Watt Portable Generator, Gasoline GS 12000
- SPORTSMAN SERIES Dual Fuel Portable 2200 Surge Watts Inverter Generator GEN2200DFI
- ECHO Generator 3500 Watt EG-3500
- CHAMPION FULFILLMENT T08071 Tri Fuel Portable Generator; 10,000W Trifecta T08071
- A-IPOWER CORP A-iPower Corp SUA4500 Gasoline Generator SUA4500
- ARCON Arcon ARC-11828 L5-30 Adapter for Generator ARC-11828
- ECOFLOW Portable Generator Rivermini-US
- Ford Portable Generators