Skip to Main Content
customer-service Help
Ford Tools

Screwdriver Set, 6 pcs

Feedback Help us improve our product images
$15.64
  • Item: Screwdriver Set
  • Tip Size: 1/4", 3/16", #1, #2
  • Number of Pieces: 6
See full product details
Out of Stock
Total: $15.64

Ford Tools #FMCFHTC0002S2 Specifications

  • Item: Screwdriver Set
  • Tip Size: 1/4", 3/16", #1, #2
  • Number of Pieces: 6
  • Handle Type: Ergonomic
  • Features: Real Magnetic Tips, Ergonomic Soft Grip Ford Handle For Gripping Power, S2 Steel Harder than CR-V Steel, Wall Mount Rack to Organize Screwdrivers
  • SAE or Metric: SAE
  • Includes: (2) Slotted: 1/4" x 4", 3/16" x 3"; (3) Phillips: #2 x 4", #1 x 3", #2 x 1-1/2"; Magnetizer Tool and a Wall Mount Rack to Organize Screwdrivers
  • Material: S2 Steel
  • Bit Style: Slotted, Phillips
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Screwdriver Set,6Pc

Reviews of Ford Tools #FMCFHTC0002S2