Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shower Door, Aluminum, Silver, 60" x 72" Sz

  • Zoro #: G4860803
  • Mfr #: MRSS6072-CS-SV
$1,000.18
  • Finish: Polished
  • Depth (In.): 2-1/2
  • Mounting Type: Wall
See full product details
This item ships free.

Foremost #MRSS6072-CS-SV Specifications

  • Zoro #: G4860803
  • Mfr #: MRSS6072-CS-SV
Finish: Polished Depth (In.): 2-1/2
Mounting Type: Wall Size (In.): 60 x 72
Includes: 3/8" Tempered Clear Glass Type: S-Cut
Width (In.): 60 Color: Silver
Height (In.): 72 Item: Shower Door
Material of Construction: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Shower Door, S-Cut, Size (In.) 60 x 72, Height (In.) 72, Width (In.) 60, Depth (In.) 2-1/2, Material of Construction Aluminum, Mounting Type Wall, Includes 3/8 In. Tempered Clear Glass, Color Silver, Finish Polished

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Foremost #MRSS6072-CS-SV