Fire Hose, TPU Lined, 3/4 in Hose Inside Dia., Polyester Hose Tube, Male x Female Fitting A, Blue
Mfr # 55H75B25G
Zoro # G115677088
product price:Â $44.89
/eaKey Features
Fire Hose Type
TPU Lined
Hose Color
Blue
Hose Inside Diameter
3/4 in
Hose Tube Material
Polyester
Hose Fitting A Type
Male x Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55H75B25G
Zoro #
G115677088
UPC #
-
Country of Origin
China
Dimensions
Hose Inside Diameter
3/4 in
Hose Length
25 ft
Details
Item
Fire Hose
Fire Hose Type
TPU Lined
Hose Color
Blue
Hose Tube Material
Polyester
Hose Fitting A Type
Male x Female
Hose Fitting B Type
Male X Female
Jacket Material
Polyester
Coupling Lug Style
Garden
Standards
NFPA 1960
Fitting Material
Brass
Hose Fitting A Material
Brass
Hose Fitting B Material
Male X Female
Maximum Working Pressure at 70F
300 psi
Description
Fire Hose, Coupling Lug Style Garden, Fire Hose Type TPU Lined, Fitting Material Brass, Fitting Type GHT, Hose Color Blue, Hose Fitting A Material Brass, Hose Fitting A Type Male x Female, Hose Fitting B Material Male X Female, Hose Fitting B Type Male X Female, Hose Inside Diameter 3/4 in, Hose Length 25 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.