Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1/4"-20 316 Hex Head Cap Screw, Stainless Steel, PK 25

  • Zoro #: G0551428
  • Mfr #: FB3HEXB1420114P25
Foreverbolt 1/4"-20 316 Hex Head Cap Screw,  Stainless Steel,  PK 25 FB3HEXB1420114P25
Foreverbolt 1/4"-20 316 Hex Head Cap Screw,  Stainless Steel,  PK 25 FB3HEXB1420114P25
Foreverbolt 1/4"-20 316 Hex Head Cap Screw,  Stainless Steel,  PK 25 FB3HEXB1420114P25
Foreverbolt 1/4"-20 316 Hex Head Cap Screw,  Stainless Steel,  PK 25 FB3HEXB1420114P25
$14.48 ($0.58/unit)
  • Dia./Thread Size: 1/4"-20
  • Fastener Length: 1 1/4 in
  • Basic Material: Stainless Steel
See full product details
Orders over $75 ship free.

Foreverbolt #FB3HEXB1420114P25 Specifications

  • Zoro #: G0551428
  • Mfr #: FB3HEXB1420114P25
Dia./Thread Size: 1/4"-20 Fastener Length: 1 1/4 in
Basic Material: Stainless Steel Fastener Finish: NL-19(R)
Fastener Thread Style: Partially Threaded Head Type: Hex
System of Measurement: Inch Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse) Min. Thread Length: 3/4 in
Thread Type: UNC (Coarse) Screw Industry Standards: ASME B18.2.1
Head Height: 5/32 in Fastener Industry Standards: ASME B18.2.1
Thread Direction: Right Hand Item: Hex Head Cap Screw
Rockwell Hardness: B80 to C32 Thread Style: Partially Threaded
Material Grade: 316 Screw Grade/Class: 316
Head Width: 0.4375 in Cap Screw Type: Hex Head Cap Screw
Tensile Strength: 85,000 to 150,000 psi Package Quantity: 25
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 0.4375 in, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FB3HEXB1420114P25