Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8"-16 Cylindrical Socket Head Cap Screw, 1 1/4 in L, 25 PK

  • Zoro #: G0255328
  • Mfr #: FBSCAPS3816114P25
Foreverbolt 3/8"-16 Cylindrical Socket Head Cap Screw,  1 1/4 in L,  25 PK FBSCAPS3816114P25
Foreverbolt 3/8"-16 Cylindrical Socket Head Cap Screw,  1 1/4 in L,  25 PK FBSCAPS3816114P25
Foreverbolt 3/8"-16 Cylindrical Socket Head Cap Screw,  1 1/4 in L,  25 PK FBSCAPS3816114P25
$21.00 ($0.84/unit)
  • Drive Type: Hex Socket
  • Fastener Thread Type: UNC (Coarse)
  • Rockwell Hardness: B70 to B95
See full product details
Orders over $75 ship free.

Foreverbolt #FBSCAPS3816114P25 Specifications

  • Zoro #: G0255328
  • Mfr #: FBSCAPS3816114P25
Drive Type: Hex Socket Fastener Thread Type: UNC (Coarse)
Rockwell Hardness: B70 to B95 Dia./Thread Size: 3/8"-16
Item: Socket Head Cap Screw Head Dia.: 0.5625 in
Material Grade: 18-8 Length: 1 1/4 in
Basic Material: Stainless Steel Screw Head Type: Cylindrical
Thread Direction: Right Hand Fastener Industry Standards: ASME B18.3
Temp. Range: -65 Degrees to 300 Degrees F Thread Style: Fully Threaded
Head Height: 0.375 in System of Measurement: Inch
Self-Locking Element: No Min. Tensile Strength: 80,000 psi
Drive Size: 7/32 in Screw Industry Standards: ASME B18.3
Thread Length: 1-1/4" Fastener Finish: NL-19(SM)
Thread Dia.: 3/8 in Screw Style: Socket Head Cap Screw
Min. Thread Length: 1 1/4 in Package Quantity: 25
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 3/8 In.-16, Length 1 1/4 in, Fastener Finish NL-19(SM), Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 7/32 in, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 1 1/4 in, Thread Length 1-1/4 In., Head Height 0.375 in, Thread Dia. 3/8 in, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBSCAPS3816114P25