A2, M8-1.25 Hex Head Cap Screw, NL-19 Stainless Steel, 20 mm L, 25 PK
Mfr # FB3MHEXB812520P25
Zoro # G0256070
product price:Â $23.39
/pk 25, $0.94/eaKey Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Fastener Length
20 mm
Head Width
13 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB3MHEXB812520P25
Zoro #
G0256070
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
M8-1.25
Fastener Length
20 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
20 mm
Drive Size
13 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
NL-19
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Tensile Strength
101,500 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M8-1.25
Threadlocker Maximum Temperature
1.25 mm
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 933
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish NL-19(SM), Dia./Thread Size M8-1.25, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 20 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.