Foreverbolt
Flange Nut, 3/8", Flange dia., SS, PK25
- Zoro #: G8480249
- Mfr #: FB3FHN1032P25
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Nut Style: Serrated Lock Nut
- Basic Material: Stainless Steel
- Material Grade: 316
- Fastener Finish: NL-19(SM)
- Item: Lock Nut
- Fastener Thread Direction: Right Hand
- Fastener Thread Type: UNC (Coarse)
$30.79
Pk of 25, $1.23/ea
Subtotal: $30.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Foreverbolt
- MFR #FB3FHN1032P25
- Zoro #G8480249
- Country of OriginTaiwan, Province of China
- Category Flange Nuts
Dimensions
Dia./Thread Size | #10-32 |
Width Across Flats | 3/8 in |
Flange Dia. | 0.375 in |
Nut Height | 7/32 in |
Flange Diameter | 0.375 in |
Thread Size | #10-32 |
Hex Height | 7/32 in |
Dimensional Standards | ASME B18.2.2 |
Pack Size | Small Pack |
Hex Width | 3/8 in |
Details
System of Measurement | Inch |
Nut Style | Serrated Lock Nut |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | NL-19(SM) |
Item | Lock Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Nut Standards | ASME B18.2.2 |
Shop By | Closeouts |
Hex Type | Flange Hex |
Bolt Compatibility | 316 |
Finish | NL-19 |
Thread Direction | Right Hand |
Description
Lock Nut, Finish NL-19, Material Stainless Steel, Material Grade/Class 316, Thread Size #10-32, Hex Width 3/8 in, Hex Height 7/32 in, Lock Type Serrated, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM B18.2.2, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.375 in, Pack Size Small Pack, Package Quantity 25
Reviews of Foreverbolt #FB3FHN1032P25
Explore more
- FOREVERBOLT Flange Nut, 9/16", Flange dia., SS, PK25 FB3FHN3816P25
- FOREVERBOLT Flange Nut, 15/16", Flange dia., SS, PK25 FB3FHN632P25
- FOREVERBOLT Flange Nut, 3/4", Flange dia., SS, PK10 FB3FHN1213P10
- FOREVERBOLT Flange Nut, 22.00mm, Flange dia., SS, PK10 FB3FHNM10P10
- FOREVERBOLT Flange Nut, 9/16", Flange dia., SS, PK25 FBFHN3816P25
- FOREVERBOLT Flange Nut, 18.00mm, Flange dia., SS, PK25 FB3FHNM8P25
- MORTON Precision Stainless Steel Flange Nut, 1/4"-20 Thread, 1/2" Hex CN-0SS
- MTD Nut 5/16X18 Flg 712-04230
- DISCO Zinc Serrated Cl 10 Flange Nut 10-1.25mm 14mm Hex 19mm Flange 3202PK
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 ES-518-3
- ILC Replacement for Ezgo / Cushman / Textron Flanged HEX NUT FOR Electric RXV Freedom 2016 Golf Cart FLANGED HEX NUT FOR ELECTRIC RXV FREEDOM 2016 GOL
- Foreverbolt Flange Nuts