Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/4" x 2" OD NL-19(R) Finish 316 Stainless Steel Flat Washers, 10 pk.
  • Zoro #: G0254661
  • Mfr #: FB3FLWASH34LOD2P10
$37.70 ($3.77/unit)
  • System of Measurement: Inch
  • Fastener Finish: NL-19(SM)
  • Flat Washer Type: Flat Washer
See full product details
Orders over $50 ship free.

Foreverbolt #FB3FLWASH34LOD2P10 Specifications

  • Zoro #: G0254661
  • Mfr #: FB3FLWASH34LOD2P10
System of Measurement: Inch Fastener Finish: NL-19(SM)
Flat Washer Type: Flat Washer Application: Load Distribution, Spacing
Washer Standards: ASME B18.22.1 Washer Material Grade: 316
Washer Basic Material: Stainless Steel Washer Outside Dia.: 2"
Color: Silver Thickness: 0.122" to 0.177"
Item: Flat Washer Rockwell Hardness: B70
Thickness Tolerance: 0.122" to 0.177" Fits Bolt Sizes: 3/4"
For Use With: Bolts, Nuts, Screws, Studs Package Weight: 1.1
Washer Inside Dia.: 13/16" Package Quantity: 10
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish NL-19(SM), Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 2 In., Thickness 0.122 In. to 0.177 In., Thickness Tolerance 0.122 In. to 0.177 In., Color Silver, Rockwell Hardness B70, Washer Standards ASME B18.22.1, Package Quantity 10

Technical Guides

Reviews of Foreverbolt #FB3FLWASH34LOD2P10