Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12 x 24 mm OD NL-19(R) Finish 316 Stainless Steel Flat Washers, 25 pk.
  • Zoro #: G0254549
  • Mfr #: FB3MWASH12P25
$17.61 ($0.70/unit)
  • Fits Bolt Sizes: M12
  • Washer Inside Dia.: 13.00mm
  • Washer Material Grade: 316
See full product details
Orders over $50 ship free.

Foreverbolt #FB3MWASH12P25 Specifications

  • Zoro #: G0254549
  • Mfr #: FB3MWASH12P25
Fits Bolt Sizes: M12 Washer Inside Dia.: 13.00mm
Washer Material Grade: 316 Flat Washer Type: Flat Washer
Package Quantity: 25 Washer Standards: DIN 125A
Item: Flat Washer Washer Basic Material: Stainless Steel
Washer Outside Dia.: 24.00mm For Use With: Bolts, Nuts, Screws, Studs
Thickness Tolerance: +/-0.20mm Thickness: 2.50mm
Fastener Finish: NL-19(SM) Application: Load Distribution, Spacing
System of Measurement: Metric Color: Silver
Package Weight: 0.35 Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Flat Washer, Stainless Steel, Metric, Washer Material Grade 316, Fastener Finish NL-19(SM), Fits Bolt Sizes M12, Washer Inside Dia. 13.00mm, Washer Outside Dia. 24.00mm, Thickness 2.50mm, Thickness Tolerance +/-0.20mm, Color Silver, Washer Standards DIN 125A, Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FB3MWASH12P25