Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2"-13 x 1-1/2" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 10 pk.
  • Zoro #: G0256621
  • Mfr #: FBHEXB1213112P10
$16.65 ($1.66/unit)
  • Fastener Thread Direction: Right Hand
  • Fastener Thread Type: UNC (Coarse)
  • Min. Thread Length: 1-1/2"
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB1213112P10 Specifications

  • Zoro #: G0256621
  • Mfr #: FBHEXB1213112P10
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1-1/2" Fastener Finish: NL-19(R)
Material Grade: 18-8 Rockwell Hardness: B80 to C32
Screw Grade/Class: 18-8 Fastener Industry Standards: ASME B18.2.1
Basic Material: Stainless Steel Screw Industry Standards: ASME B18.2.1
Tensile Strength: 85,000 to 150,000 psi Dia./Thread Size: 1/2"-13
Head Height: 5/16" Head Type: Hex
Thread Size: 1/2"-13 Item: Hex Head Cap Screw
Cap Screw Type: Hex Head Cap Screw Fastener Thread Style: Fully Threaded
Thread Style: Fully Threaded System of Measurement: Inch
Thread Type: UNC (Coarse) Fastener Length: 1-1/2"
Head Width: 3/4" Thread Direction: Right Hand
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/2 In.-13, Fastener Length 1-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 10

Technical Guides

Reviews of Foreverbolt #FBHEXB1213112P10