Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2"-13 x 1-3/4" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 10 pk.
  • Zoro #: G0256597
  • Mfr #: FBHEXB1213134P10
$17.69 ($1.77/unit)
  • Thread Size: 1/2"-13
  • Fastener Thread Direction: Right Hand
  • Basic Material: Stainless Steel
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB1213134P10 Specifications

  • Zoro #: G0256597
  • Mfr #: FBHEXB1213134P10
Thread Size: 1/2"-13 Fastener Thread Direction: Right Hand
Basic Material: Stainless Steel Fastener Thread Style: Fully Threaded
Rockwell Hardness: B80 to C32 Head Height: 5/16"
Tensile Strength: 85,000 to 150,000 psi Fastener Finish: NL-19(R)
Dia./Thread Size: 1/2"-13 System of Measurement: Inch
Fastener Length: 1-3/4" Head Width: 3/4"
Screw Industry Standards: ASME B18.2.1 Head Type: Hex
Item: Hex Head Cap Screw Min. Thread Length: 1-3/4"
Thread Style: Fully Threaded Cap Screw Type: Hex Head Cap Screw
Fastener Industry Standards: ASME B18.2.1 Fastener Thread Type: UNC (Coarse)
Screw Grade/Class: 18-8 Thread Direction: Right Hand
Thread Type: UNC (Coarse) Material Grade: 18-8
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/2 In.-13, Fastener Length 1-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/4 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 10

Technical Guides

Reviews of Foreverbolt #FBHEXB1213134P10