Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2"-13 x 2-1/2" SS Grade 316 NL-19(R) UNC (Coarse) Hex Head Cap Screws, 5 pk.
  • Zoro #: G0256536
  • Mfr #: FB3HEXB1213212P5
$15.65 ($3.13/unit)
  • Head Width: 3/4"
  • Thread Direction: Right Hand
  • Tensile Strength: 85,000 to 150,000 psi
See full product details
Orders over $50 ship free.

Foreverbolt #FB3HEXB1213212P5 Specifications

  • Zoro #: G0256536
  • Mfr #: FB3HEXB1213212P5
Head Width: 3/4" Thread Direction: Right Hand
Tensile Strength: 85,000 to 150,000 psi Screw Grade/Class: 316
Basic Material: Stainless Steel Fastener Thread Style: Partially Threaded
System of Measurement: Inch Cap Screw Type: Hex Head Cap Screw
Item: Hex Head Cap Screw Head Type: Hex
Head Height: 5/16" Fastener Length: 2-1/2"
Min. Thread Length: 1-1/4" Screw Industry Standards: ASME B18.2.1
Fastener Thread Direction: Right Hand Material Grade: 316
Fastener Industry Standards: ASME B18.2.1 Fastener Thread Type: UNC (Coarse)
Thread Type: UNC (Coarse) Dia./Thread Size: 1/2"-13
Thread Style: Partially Threaded Rockwell Hardness: B80 to C32
Fastener Finish: NL-19(R) Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 1/2 In.-13, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 5

Technical Guides

Reviews of Foreverbolt #FB3HEXB1213212P5