Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2"-13 x 2-1/4" SS Grade 316 NL-19(R) UNC (Coarse) Hex Head Cap Screws, 5 pk.
  • Zoro #: G0256551
  • Mfr #: FB3HEXB1213214P5
$15.55 ($3.11/unit)
  • Head Height: 5/16"
  • Fastener Length: 2-1/4"
  • Basic Material: Stainless Steel
See full product details
Orders over $50 ship free.

Foreverbolt #FB3HEXB1213214P5 Specifications

  • Zoro #: G0256551
  • Mfr #: FB3HEXB1213214P5
Head Height: 5/16" Fastener Length: 2-1/4"
Basic Material: Stainless Steel Head Width: 3/4"
Fastener Industry Standards: ASME B18.2.1 Screw Grade/Class: 316
Rockwell Hardness: B80 to C32 Item: Hex Head Cap Screw
Fastener Thread Type: UNC (Coarse) Head Type: Hex
Min. Thread Length: 1-1/4" System of Measurement: Inch
Dia./Thread Size: 1/2"-13 Thread Style: Partially Threaded
Screw Industry Standards: ASME B18.2.1 Fastener Finish: NL-19(R)
Fastener Thread Direction: Right Hand Thread Direction: Right Hand
Thread Type: UNC (Coarse) Tensile Strength: 85,000 to 150,000 psi
Fastener Thread Style: Partially Threaded Material Grade: 316
Cap Screw Type: Hex Head Cap Screw Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 1/2 In.-13, Fastener Length 2-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 5

Technical Guides

Reviews of Foreverbolt #FB3HEXB1213214P5