Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2"-13 x 2" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 10 pk.
  • Zoro #: G0256579
  • Mfr #: FBHEXB12132FTP10
$20.34 ($2.03/unit)
  • Screw Grade/Class: 18-8 (304)
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Direction: Right Hand
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB12132FTP10 Specifications

  • Zoro #: G0256579
  • Mfr #: FBHEXB12132FTP10
Screw Grade/Class: 18-8 (304) Cap Screw Type: Hex Head Cap Screw
Thread Direction: Right Hand Screw Industry Standards: ASME B18.2.1
Head Type: Hex Fastener Thread Style: Fully Threaded
Fastener Finish: NL-19(R) Head Height: 5/16"
Tensile Strength: 85,000 to 150,000 psi Fastener Length: 2"
Dia./Thread Size: 1/2"-13 Fastener Thread Type: UNC (Coarse)
Material Grade: 18-8 Min. Thread Length: 2"
Fastener Thread Direction: Right Hand Basic Material: Stainless Steel
Item: Hex Head Cap Screw Thread Type: UNC (Coarse)
Rockwell Hardness: B80 to C32 Head Width: 3/4"
System of Measurement: Inch Fastener Industry Standards: ASME B18.2.1
Thread Style: Fully Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/2 In.-13, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 10

Technical Guides

Reviews of Foreverbolt #FBHEXB12132FTP10