Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2"-13 x 3-1/2" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 5 pk.
  • Zoro #: G0256481
  • Mfr #: FBHEXB1213312P5
$19.57 ($3.91/unit)
  • Screw Grade/Class: 18-8
  • Min. Thread Length: 1-1/4"
  • Item: Hex Head Cap Screw
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB1213312P5 Specifications

  • Zoro #: G0256481
  • Mfr #: FBHEXB1213312P5
Screw Grade/Class: 18-8 Min. Thread Length: 1-1/4"
Item: Hex Head Cap Screw Rockwell Hardness: B80 to C32
Tensile Strength: 85,000 to 150,000 psi Fastener Thread Style: Partially Threaded
Head Width: 3/4" Thread Direction: Right Hand
Material Grade: 18-8 Basic Material: Stainless Steel
Cap Screw Type: Hex Head Cap Screw Head Height: 5/16"
Thread Type: UNC (Coarse) Fastener Thread Type: UNC (Coarse)
Thread Style: Partially Threaded Fastener Thread Direction: Right Hand
Head Type: Hex Fastener Finish: NL-19(R)
Screw Industry Standards: ASME B18.2.1 System of Measurement: Inch
Dia./Thread Size: 1/2"-13 Thread Size: 1/2"-13
Fastener Industry Standards: ASME B18.2.1 Fastener Length: 3-1/2"
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/2 In.-13, Fastener Length 3-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 5

Technical Guides

Reviews of Foreverbolt #FBHEXB1213312P5