Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2"-13 x 4" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 5 pk.
  • Zoro #: G0256466
  • Mfr #: FBHEXB12134P5
$25.19 ($5.04/unit)
  • Dia./Thread Size: 1/2"-13
  • Rockwell Hardness: B80 to C32
  • Fastener Thread Style: Partially Threaded
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB12134P5 Specifications

  • Zoro #: G0256466
  • Mfr #: FBHEXB12134P5
Dia./Thread Size: 1/2"-13 Rockwell Hardness: B80 to C32
Fastener Thread Style: Partially Threaded Thread Style: Partially Threaded
Material Grade: 18-8 Thread Size: 1/2"-13
Screw Industry Standards: ASME B18.2.1 Tensile Strength: 85,000 to 150,000 psi
System of Measurement: Inch Basic Material: Stainless Steel
Fastener Finish: NL-19(R) Fastener Thread Direction: Right Hand
Cap Screw Type: Hex Head Cap Screw Fastener Industry Standards: ASME B18.2.1
Item: Hex Head Cap Screw Screw Grade/Class: 18-8
Fastener Length: 4" Thread Type: UNC (Coarse)
Head Height: 5/16" Thread Direction: Right Hand
Head Type: Hex Fastener Thread Type: UNC (Coarse)
Min. Thread Length: 1-1/4" Head Width: 3/4"
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/2 In.-13, Fastener Length 4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 5

Technical Guides

Reviews of Foreverbolt #FBHEXB12134P5