Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 1-1/2" SS Grade 316 NL-19(R) UNC (Coarse) Hex Head Cap Screws, 25 pk.
  • Zoro #: G0257321
  • Mfr #: FB3HEXB1420112P25
$16.07 ($0.64/unit)
  • System of Measurement: Inch
  • Min. Thread Length: 3/4"
  • Dia./Thread Size: 1/4"-20
See full product details
Orders over $50 ship free.

Foreverbolt #FB3HEXB1420112P25 Specifications

  • Zoro #: G0257321
  • Mfr #: FB3HEXB1420112P25
System of Measurement: Inch Min. Thread Length: 3/4"
Dia./Thread Size: 1/4"-20 Item: Hex Head Cap Screw
Tensile Strength: 85,000 to 150,000 psi Fastener Thread Type: UNC (Coarse)
Fastener Thread Direction: Right Hand Rockwell Hardness: B80 to C32
Thread Style: Partially Threaded Screw Grade/Class: 316
Thread Type: UNC (Coarse) Basic Material: Stainless Steel
Head Type: Hex Material Grade: 316
Screw Industry Standards: ASME B18.2.1 Thread Direction: Right Hand
Fastener Finish: NL-19(R) Cap Screw Type: Hex Head Cap Screw
Fastener Industry Standards: ASME B18.2.1 Head Height: 5/32"
Fastener Length: 1-1/2" Head Width: 7/16"
Fastener Thread Style: Partially Threaded Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 1-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FB3HEXB1420112P25