Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 1-1/4" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 50 pk.
  • Zoro #: G0257376
  • Mfr #: FBHEXB1420114P50
$22.84 ($0.46/unit)
  • Thread Style: Partially Threaded
  • Cap Screw Type: Hex Head Cap Screw
  • Thread Size: 1/4"-20
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB1420114P50 Specifications

  • Zoro #: G0257376
  • Mfr #: FBHEXB1420114P50
Thread Style: Partially Threaded Cap Screw Type: Hex Head Cap Screw
Thread Size: 1/4"-20 Fastener Industry Standards: ASME B18.2.1
Rockwell Hardness: B80 to C32 Material Grade: 18-8
Fastener Thread Type: UNC (Coarse) Fastener Thread Direction: Right Hand
Tensile Strength: 85,000 to 150,000 psi Dia./Thread Size: 1/4"-20
Head Height: 5/32" Min. Thread Length: 3/4"
Fastener Length: 1-1/4" Fastener Thread Style: Partially Threaded
Fastener Finish: NL-19(R) System of Measurement: Inch
Head Type: Hex Thread Direction: Right Hand
Screw Grade/Class: 18-8 Basic Material: Stainless Steel
Thread Type: UNC (Coarse) Item: Hex Head Cap Screw
Head Width: 7/16" Screw Industry Standards: ASME B18.2.1
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 1-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBHEXB1420114P50