Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 1/2" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 50 pk.
  • Zoro #: G0257470
  • Mfr #: FBHEXB142012P50
$14.84 ($0.30/unit)
  • Tensile Strength: 85,000 to 150,000 psi
  • Thread Type: UNC (Coarse)
  • Thread Size: 1/4"-20
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB142012P50 Specifications

  • Zoro #: G0257470
  • Mfr #: FBHEXB142012P50
Tensile Strength: 85,000 to 150,000 psi Thread Type: UNC (Coarse)
Thread Size: 1/4"-20 Item: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1 Fastener Finish: NL-19(R)
Fastener Length: 1/2" Fastener Thread Direction: Right Hand
Head Height: 5/32" Min. Thread Length: 1/2"
Head Width: 7/16" Head Type: Hex
Thread Style: Fully Threaded Material Grade: 18-8
Dia./Thread Size: 1/4"-20 Rockwell Hardness: B80 to C32
System of Measurement: Inch Basic Material: Stainless Steel
Fastener Industry Standards: ASME B18.2.1 Fastener Thread Type: UNC (Coarse)
Fastener Thread Style: Fully Threaded Cap Screw Type: Hex Head Cap Screw
Thread Direction: Right Hand Screw Grade/Class: 18-8
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1/2 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 50

Technical Guides

Reviews of Foreverbolt #FBHEXB142012P50