Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 2-1/2" SS Grade 18-8 (304) NL-19(R) UNC (Coarse) Hex Head Cap Screws, 25 pk.
  • Zoro #: G0257288
  • Mfr #: FBHEXB1420212P25
$20.20 ($0.81/unit)
  • Head Type: Hex
  • Thread Style: Partially Threaded
  • Head Width: 7/16"
See full product details
Orders over $50 ship free.

Foreverbolt #FBHEXB1420212P25 Specifications

  • Zoro #: G0257288
  • Mfr #: FBHEXB1420212P25
Head Type: Hex Thread Style: Partially Threaded
Head Width: 7/16" Fastener Thread Direction: Right Hand
Screw Grade/Class: 18-8 Screw Industry Standards: ASME B18.2.1
Fastener Length: 2-1/2" Thread Direction: Right Hand
Basic Material: Stainless Steel Fastener Thread Style: Partially Threaded
Head Height: 5/32" System of Measurement: Inch
Rockwell Hardness: B80 to C32 Thread Size: 1/4"-20
Material Grade: 18-8 Fastener Finish: NL-19(R)
Cap Screw Type: Hex Head Cap Screw Thread Type: UNC (Coarse)
Min. Thread Length: 3/4" Tensile Strength: 85,000 to 150,000 psi
Dia./Thread Size: 1/4"-20 Fastener Thread Type: UNC (Coarse)
Item: Hex Head Cap Screw Fastener Industry Standards: ASME B18.2.1
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish NL-19(SM), Dia./Thread Size 1/4 In.-20, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 25

Technical Guides

Reviews of Foreverbolt #FBHEXB1420212P25